Shop All Tags
Brady
Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25
Mfr # 76184
Zoro # G5613894
product price: $49.79
/pk 25, $1.99/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black, Red, White
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Nylon Tie, Hazard Communication Standard Not Applicable, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 25, Preprinted Images Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- 3M Half Mask Respirator, Size S (6501QL)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- 3M Air Flow Adjustment Cover (S-955)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (89017)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- BRADY Blank Tag, 5inHx3-1/4inW, Polyester, PK25 (102011)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- Brady Tags