Shop All Equipment & Container Labels
Brady
Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535
Mfr # 65535
Zoro # G3095644
product price: $56.69
/pk 25, $2.27/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Do Not Operate This Lock/Tag May Only Be Removed By
- Material Polyester
- Legend/Background Color Black, Red/White
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65535
- Zoro # G3095644
- UPC # 754473655358
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 100 PK (QD1)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 8 ft. L (141S0038GY)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86238 (86238)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86234)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- Brady Safety Labels