Shop All Identification Labels
Brady
Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526
Mfr # 65526
Zoro # G2990714
product price: $58.49
/pk 25, $2.34/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 in
- Height 5 1/2 in
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65526
- Zoro # G2990714
- UPC # 754473655266
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 1/2 in |
Hole Size | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11380-00000-20)
- SUPERIOR MARK Floor Marking Border Tape, Eye Wash Border, 4in, Vinyl (IN-40-911-V)
- MAKITA Gloves, Cut Level 1, Nitrile, Small/Med (T-04117)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-5-PK (WO-5-PK)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Label (B33-161-483-ANSIWA)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- TOP TAPE AND LABEL INCOM® GHS1316 GHS Style Blank Self-Laminating Workplace Labels, , 3" x 6", 25/Pack (GHS¬†1316.00)
- Brady Safety Labels