Shop All Tags
Brady
Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25
Mfr # 65523
Zoro # G5722507
product price: $58.85
/pk 25, $2.35/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 1/2 in
- Width 3 in
- Header Danger
- Legend Do Not Start This Lock/Tag May Only Be Removed By
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- PIP Leather Drivers Gloves, Econ Grade, M, PK12 (68-162HV/M)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86428)
- BRADY Number Tag, Brass, Series DHW 001-025, PK25 (87180)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- BRADY Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86740)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- Brady Tags