Shop All Confined Space Signs
Brady
Danger Sign, Permit-Req, B-302, 3-1/2in.H
Mfr # 143709
Zoro # G2277558
$2.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Height 3 1/2 in
- Sign Shape Rectangle
- Sign Material Polyester
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 143709
- Zoro # G2277558
- UPC # 754473962012
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Description
Danger Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Rain Suit, Medium, Yellow (40-SD FR M)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- TOP TAPE & LABEL. INCOM Anti Slip Traction Walk Tape Roll, 2 x 60' (SG7002CB)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY DANGER SIGN 7X10, Legend: Non-Permit Confined Space Authorized Personnel Only, 123624 (123624)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 (86280)
- NMC Danger Confined Space Permit Required Sign, D360P (D360P)
- Brady Confined Space Signs