Shop All Confined Space Signs
Brady
Danger Sign, Permit Only, B-555, 7in.H
Mfr # 143665
Zoro # G2693979
product price: $12.29
/ea
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space. Enter By Permit Only.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 143665
- Zoro # G2693979
- UPC # 754473955939
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK122-200)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SD M)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- BRADY DANGER SIGN 7X10, Legend: Non-Permit Confined Space Authorized Personnel Only, 123624 (123624)
- BRADY Danger/Peligro, Sign 10X7, 124147 (124147)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 (86280)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY Confined Space Sign, 19191 (19191)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP133VS (MCSP133VS)
- Brady Signs