Shop All Personal Protective Equipment Signs
Brady
Danger Sign, H2S Poison Gas, B-401, 10"H
Mfr # 145067
Zoro # G8454813
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend H2S Poisonous Gas May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution.
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145067
- Zoro # G8454813
- UPC # 754473999612
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | H2S Poisonous Gas May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | White |
ANSI Compliant | No |
Sign Legend Color | Black, Blue |
Double-Sided | No |
Header Background Color | Black, Red |
Legend Style | Symbol and Text |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
Sign Legend Text Color | Black, Blue |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend H2S Poisonous Gas May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- BRADY Personal Protection Sign, 7"X10", Legend: Wear Your Safety Glasses Foresight Is Better Than No Sight (128510)
- BRADY Sign, Caution, 7X10", Bk/Yel, Eng, Text, Legend: Eye Protection Required Safety Glasses (22584)
- BRADY Label, Arc Flash, PK5 (101950)
- NMC Lifeline Required For Entry Sign (D575AB)
- Brady Personal Protective Equipment Signs