Shop All Electrical Hazard Signs
Brady
Danger Sign, 7X10", R and BK/WHT, ENG, HV, Legend Style: Text, 43127
Mfr # 43127
Zoro # G7398848
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Underground Cable
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 43127
- Zoro # G7398848
- UPC # 754473431273
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage Underground Cable |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black, Red, White |
ANSI Compliant | Yes |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Underground Cable, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F104)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- XTRATUF Knee Boots, Size 8, 16" H, Brown, Plain, PR (22272G/8)
- CONDOR Cut Resistant Sleeve, 14 In., Black (3NYZ7)
- BRADY Danger Sign, 10X14", R and BK/WHT, ENG, Legend: High Voltage Underground Cable, 43128 (43128)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, Legend: High Voltage Overhead, 43124 (43124)
- BRADY Machine/Equipment Label, English, PK5, 86240 (86240)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- BRADY B555 10X14 RED/BLK/WHT RESTRICTED AREA (102924)
- LYLE Decal Danger High Voltage, 14"x10" (LCU4-0347-ND_14X10)
- Brady Signs