Shop All Confined Space Signs
Brady
Danger Sign, 7X10", R and BK/WHT, ENG, 46579
Mfr # 46579
Zoro # G7414220
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 46579
- Zoro # G7414220
- UPC # 754473465797
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space. Authorized Personnel Only. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Header Background Color | Black, Red |
Header Legend Color | White |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- BRADY Danger Sign, Permit-Req, B-302, 3-1/2in.H (143709)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- BRADY Confined Space Sign, 19191 (19191)
- LYLE Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0455-RA_10x7 (LCU3-0455-RA_10x7)
- Brady Signs