Shop All Electrical Hazard Signs
Brady
Danger Sign, 7"Hx10"W, Eco-Frndly Plastc, Height: 7", 116171
Mfr # 116171
Zoro # G7360442
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Battery Charging Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 116171
- Zoro # G7360442
- UPC # 754473188146
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Battery Charging Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Header Legend Color | White |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Battery Charging Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Eyewear - Premium Glasses (DPG108-9D)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BRADY Electrical Hazard Sign, 122656 (122656)
- BRADY Machine/Equipment Label, English, PK5, 86218 (86218)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- BRADY Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (84082)
- BRADY Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (144365)
- SIGNMISSION OSHA Warning Sign, 24" Height, Aluminum, High Voltage Watch For Overhead Lines, Portrait (OS-WS-A-1824-V-13245)
- Brady Signs