Shop All Equipment & Container Labels
Brady
Danger Sign, 7 x 10In, R and BK/WHT, ENG
Mfr # 102431
Zoro # G0478493
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemicals/Hazardous
- Language English
- Legend Chemical Storage
- Material Aluminum
- Legend/Background Color Red And Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 102431
- Zoro # G0478493
- UPC # 754473009595
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 7" |
Width | 10" |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Chemical Storage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Protective Shell Insert for Baseball Cap, Polyethylene, White, One Size Fits Most (SC01-H5)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 14MEN (FQ0007465)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- BRADY Danger Label, Electrical Hazard, PK8, 21000LS (21000LS)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86130 (86130)
- BRADY Lockout Tag, 7-1/2 x 4 In, Do Not Opr, PK25 (CLT4)
- Brady Equipment & Container Labels