Shop All Machine Signs
Brady
Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 116144
Zoro # G7421403
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 116144
- Zoro # G7421403
- UPC # 754473187873
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Keep Hands Clear |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.055 in |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Hands Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , PEDESTRIAN WALKWAY (IN-50-626I)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (144070)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (23011)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- CONDOR Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle (451W97)
- Brady Signs