Shop All Slip, Trip & Fall Hazard Signs
Brady
Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 43197
Zoro # G8535615
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Pit
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 43197
- Zoro # G8535615
- UPC # 754473431976
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNXLG)
- WOMANSWORK Womanswork Nitrile Weeder Gloves, available in S, M and L (4900L)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- SIGNMISSION OSHA Danger Decal, Falling Material, 18in X 12in Decal, 12" H, 18" W, Landscape, Falling Material (OS-DS-D-1218-L-19361)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57RB (ESC57RB)
- NMC Danger Open Trench Sign, D460PB (D460PB)
- Brady Signs