Shop All Machine Signs
Brady
Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 40689
Zoro # G7412498
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 40689
- Zoro # G7412498
- UPC # 754473406899
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Robotic Area Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
ANSI Compliant | Yes |
Header Background Color | Black, Red, White |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Robotic Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- BRADY Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (60508)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (116144)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (125116)
- NMC Danger, Construction Site No Trespassing (DGA79A)
- Brady Machine Signs