Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 7 in H, 10 in W, Rectangle, English, 144928
Mfr # 144928
Zoro # G8422972
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Compressed Air. Do Not Use For Blowing Off Clothes.
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144928
- Zoro # G8422972
- UPC # 754473996833
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Compressed Air. Do Not Use For Blowing Off Clothes. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
ANSI Compliant | No |
Header Legend Color | White |
Header Background Color | Black, Red |
Legend Style | Symbol and Text |
Sign Legend Color | Black, Yellow |
OSHA Compliant | Yes |
Sign Legend Text Color | Black, Yellow |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Compressed Air. Do Not Use For Blowing Off Clothes., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115860)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63447 (63447)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40886 (40886)
- BRADY Biohazard Label, 3 in Height, 1 17/20 in Width, Paper, Vertical Rectangle, English (22351LS)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63441 (63441)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93554 (93554)
- NMC Biohazard Authorized Personnel Only Sign, S93P (S93P)
- Brady Chemical, Gas & Hazardous Material Signs