Shop All Radiation & Laser Signs
Brady
Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, 144542
Mfr # 144542
Zoro # G8418669
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144542
- Zoro # G8418669
- UPC # 754473986803
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
Legend Style | Symbol and Text |
Header Background Color | Black, Red |
Sign Legend Color | Black, Yellow |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, Yellow |
Description
Danger Sign, Sign Subject Matter Laser Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- PIP Leather Palm With Knitwrist, Blue, PK12 (86-4104)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7008-A)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Aluminum (D570AB)
- Brady Radiation & Laser Signs