Shop All Radiation & Laser Signs
Brady
Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, 144540
Mfr # 144540
Zoro # G7414841
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144540
- Zoro # G7414841
- UPC # 754473986780
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, Rectangle, English, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1" Ball Valve For Deluge Showers (SE-911)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- MILWAUKEE TOOL Front Brim Black Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1130)
- IRONWEAR Cap Style Hard Hat Brown (3961-BR)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- Brady Radiation & Laser Signs