Shop All Hot Surface, Temperature & Work Signs
Brady
Danger Sign, 7 in H, 10 in W, Fiberglass, Rectangle, English, 131877
Mfr # 131877
Zoro # G8475113
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 131877
- Zoro # G8475113
- UPC # 754473826369
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hot |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Header Background Color | Black, Red |
Header Legend Color | White |
Double-Sided | No |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- MCR SAFETY Gloves, String Knit, Reversible, L, PK12 (9634L)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 7in X 5in Decal, 7" W, 5" H, Landscape, Hot Steam (OS-DS-D-57-L-1844)
- SIGNMISSION OSHA Danger Sign, Hot Work In Progress Keep Out, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1365)
- NMC Danger Hot Surface Do Not Touch Sign, D559RB (D559RB)
- NMC Warning Hot Surface Do Not Touch Sign, W429AB (W429AB)
- NMC Hot Label - Bilingual, Pk5, ESD265AP (ESD265AP)
- Brady Hot Surface, Temperature & Work Signs