Shop All Hot Surface, Temperature & Work Signs
Brady
Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 126906
Mfr # 126906
Zoro # G8624889
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Work Fire Watch Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 126906
- Zoro # G8624889
- UPC # 754473751500
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hot Work Fire Watch Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | Yes |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Header Background Color | Black, Red, White |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot Work Fire Watch Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 18in X 12in Aluminum, 12" W, 18" H, Portrait (OS-DS-A-1218-V-1366)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LEQM645VSP (LEQM645VSP)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0147-ED_10x7 (LCU3-0147-ED_10x7)
- NMC Danger Live Steam Sign, D578RB (D578RB)
- Brady Hot Surface, Temperature & Work Signs