Shop All Security & Access Signs
Brady
Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 40649
Zoro # G8419743
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter When Lights Are Flashing
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 40649
- Zoro # G8419743
- UPC # 754473406493
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Enter When Lights Are Flashing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black, Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Sign Legend Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter When Lights Are Flashing, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (561)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN740XXL-11)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- BRADY Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text (139798)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84626)
- BRADY Waste Label, 6 in Height, 6 in Width, Paper, Square, English (60366)
- BRADY Brady® 86555 Ladder Inspecton Tag, 2 Sided, 10/Pkg, Polyester, 3"W x 5-3-3/4"H (86555)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86168)
- BRADY Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22142 (22142)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Not Open To General Public Sign, Landscape (OS-NS-A-1014-L-15189)
- Brady Security & Access Signs