Shop All Slip, Trip & Fall Hazard Signs
Brady
Danger Sign, 7" H, 10" W, Fiberglass, Rectangle, English, 74299
Mfr # 74299
Zoro # G8460072
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Hole
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 74299
- Zoro # G8460072
- UPC # 754473742997
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Open Hole |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098" |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Open Hole, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blck, 11 3/4in, 3W (LQC 1 R EL N)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 3"x90x1000' Clear, PK18 (SBF02)
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- NMC Caution Watch Your Step Sign, CGA12RB (CGA12RB)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0097-RD_10x7 (LCU3-0097-RD_10x7)
- Brady Slip, Trip & Fall Hazard Signs