Shop All Machine Signs
Brady
Danger Sign, 3-1/2" Height, 5" Width, Vinyl, Rectangle, English
Mfr # 144474
Zoro # G8453133
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
- Width 5"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144474
- Zoro # G8453133
- UPC # 754473986155
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5" |
Height | 3-1/2" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result. |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Magnetic |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Header Legend Color | White |
Operating Temp. Range | 0 Degrees to 158 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Header Background Color | Black, Red |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Magnetic, Header Danger, Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Window-AZ Sentry (269-982)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (93860XS)
- NMC Danger Crane Overhead Sign - Bilingual (ESD673AB)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- BRADY Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English (88304)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (144070)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (23011)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- NMC Do Not Operate Without Guards Sign, 7 in Height, 10 in Width, Rigid Plastic (C390R)
- Brady Machine Signs