Shop All Confined Space Signs
Brady
Danger Sign, 14X10", R and BK/WHT, Text, 38587
Mfr # 38587
Zoro # G7401523
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Confined Space Enter By Permit Only/Area Confinada. Entrada Solo Con Autorizacion
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38587
- Zoro # G7401523
- UPC # 754473385873
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Sign |
Header | Danger/Peligro |
Legend | Confined Space Enter By Permit Only/Area Confinada. Entrada Solo Con Autorizacion |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Background Color | Black, Red, White |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Confined Space Enter By Permit Only/Area Confinada. Entrada Solo Con Autorizacion, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (19194)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 (86280)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- LYLE Refldecaldanger Confined, 10"x7", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0104-RD_10X7)
- Brady Confined Space Signs