Shop All Hot Surface, Temperature & Work Signs
Brady
Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 124083
Mfr # 124083
Zoro # G8630979
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Hot/Caliente
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124083
- Zoro # G8630979
- UPC # 754473798338
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Sign |
Header | Danger/Peligro |
Legend | Hot/Caliente |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Black, Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black, Red |
Description
Danger Sign, Sign Subject Matter Hot, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Hot/Caliente, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Versed 1/2" x 1-1/2" Orange w/Black (LANT-1242D)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- SAFETY WORKS Gls Safety Blk/Gry Nuevo Wrap (10105403)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch, 24in X 18in Alum, 24" W, 18" H, Landscape, OS-DS-A-1824-L-19398 (OS-DS-A-1824-L-19398)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_14X10 (U4-1432-RD_14X10)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1015-RD_7X5 (U7-1015-RD_7X5)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-2231)
- Brady Signs