Shop All Machine Signs
Brady
Danger Sign, 14" Height, 10" Width, Polyester, Rectangle, English, Spanish
Mfr # 124144
Zoro # G7416637
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Width 10"
- Height 14"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124144
- Zoro # G7416637
- UPC # 754473799045
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Danger Sign |
Header | Danger/Peligro |
Legend | This Machine Starts And Stops Automatically/Esta M |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Header Legend Color | White |
Sign Legend Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Header Background Color | Black, Red, White |
ANSI Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend This Machine Starts And Stops Automatically/Esta M, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- SUPERGRIT 1 7/8" Stair Nosing 5'0" Black Surehold Anchors (121BF-BLA5)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- NMC Danger Do Not Operate This Machine Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D205PB)
- Brady Signs