Shop All Electrical Hazard Signs
Brady
Danger Sign, 10X14", R and BK/Wht, HV, HV, Height: 10"
Mfr # 25533
Zoro # G7364572
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25533
- Zoro # G7364572
- UPC # 754473255336
- Country of Origin Mexico
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- CARHARTT High Visibility Hooded Sweatshirt, S (104987-BOGSREG)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Hv, Eng, Sign Legend Color: Black (25532)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- BRADY Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (84082)
- BRADY Sign, Caution, 7X10", Bk/Yel, Eng, Text, 84827 (84827)
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- NMC Main Disconnect Electrical Marker, Pk25, JL22053O (JL22053O)
- Brady Signs