Shop All Confined Space Signs
Brady
Danger Sign, 10X14", R and BK/Wht, Eng, 70249
Mfr # 70249
Zoro # G7369752
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 70249
- Zoro # G7369752
- UPC # 754473702496
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Double-Sided | No |
Sign Legend Color | Black |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
OSHA Compliant | Yes |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Legend Style | Symbol and Text |
Standards | OSHA |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Hat Rack (6GLC3)
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 /40 KAx3 Blue)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- BRADY Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (19194)
- BRADY Manhole Cover Sign, Danger Confined Space (43748)
- BRADY Danger/Peligro, Sign 10X7, 124147 (124147)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- BRADY DANGER SIGN 7X10, Legend: Non-Permit Confined Space Authorized Personnel Only, 123624 (123624)
- CONDOR Danger Sign, Plastic, Confined Space, 10inW (35GA74)
- Brady Signs