Shop All No Smoking Signs
Brady
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 126142
Zoro # G7382127
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Cancer Hazard Authorized Personnel Only No Smoking Or Eating
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 126142
- Zoro # G7382127
- UPC # 754473743017
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Cancer Hazard Authorized Personnel Only No Smoking Or Eating |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Legend Color | Black |
Double-Sided | No |
ANSI Compliant | No |
Header Background Color | Black, Red, White |
Header Legend Color | White |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Cancer Hazard Authorized Personnel Only No Smoking Or Eating, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size S (20-1-1891-S-K)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, OLIVE DRAB (221239-001)
- HONEYWELL SALISBURY SIZE 10 CLASS 0 LINEMAN GLOVE (E011B/10)
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 83658 (83658)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707 (123707)
- BRADY No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 122507 (122507)
- NMC No Smoking Sign, M11R (M11R)
- Brady No Smoking Signs