Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 10 in H, 14 in W, Rectangle, English, 40866
Mfr # 40866
Zoro # G7412723
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Anhydrous Ammonia
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 40866
- Zoro # G7412723
- UPC # 754473408664
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Anhydrous Ammonia |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
OSHA Compliant | Yes |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Double-Sided | No |
Legend Style | Text |
Header Legend Color | White |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Anhydrous Ammonia, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- WERNER 3 ft.L Rope Grab (L210101)
- NMC Notice Authorized Personnel Only Sign, N246PB (N246PB)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63452 (63452)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442 (63442)
- BRADY Chemical Label, 14 in Height, 10 in Width (99100)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452 (85452)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- Brady Signs