Shop All Hot Surface, Temperature & Work Signs
Brady
Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 143854
Mfr # 143854
Zoro # G8618491
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Surface Do Not Touch
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 143854
- Zoro # G8618491
- UPC # 754473964931
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hot Surface Do Not Touch |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Legend Style | Symbol and Text |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Color | Black, Yellow |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Header Background Color | Black, Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black, Yellow |
Description
Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Green (10033655)
- HONEYWELL UVEX Stealth Otg Goggles W/ Hydroshield Coating (UVXS3970HS)
- TILLMAN TIG Welding Gloves, Pigskin Palm, S, PR (30S)
- MILLER ELECTRIC Bandanna, Black, One Size Fits All, Cotton (250904)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- NMC Warning Hot Surface Do Not Touch Sign, W429AB (W429AB)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 14in X 10in Aluminum, 14" W, 10" H, Landscape, Hot Steam (OS-DS-A-1014-L-1844)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- LYLE Reflective Hot Work Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0473-RA_10X7)
- Brady Hot Surface, Temperature & Work Signs