Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 126209
Mfr # 126209
Zoro # G7385548
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter Hazardous Area Authorized Persons Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 126209
- Zoro # G7385548
- UPC # 754473743734
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Enter Hazardous Area Authorized Persons Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Header Legend Color | White |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Header Background Color | Black, Red, White |
Legend Style | Text |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Enter Hazardous Area Authorized Persons Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- HONEYWELL NORTH Protective Shell Insert for Baseball Cap, Polyethylene, White, One Size Fits Most (SC01-H5)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- BRADY Label, 5/8 in Height, 5/8 in Width (118821)
- BRADY Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126649 (126649)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63439 (63439)
- BRADY Biohazard Label, 3 in Height, 1 17/20 in Width, Paper, Vertical Rectangle, English (22351LS)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442 (63442)
- NMC Lead Based Paint Sign, D299P (D299P)
- Brady Signs