Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22102
Mfr # 22102
Zoro # G7392721
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 22102
- Zoro # G7392721
- UPC # 754473221027
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hazardous Waste Storage Area Unauthorized Persons Keep Out |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Legend Style | Text |
Double-Sided | No |
Header Background Color | Black, Red, White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Legend Color | White |
Sign Legend Color | Black |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Xlarge PR (010BK-X)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63439 (63439)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25910 (25910)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63214 (63214)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93569 (93569)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- NMC Danger Lead Work Area Sign, D26PD (D26PD)
- Brady Chemical, Gas & Hazardous Material Signs