Shop All Machine Signs
Brady
Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English
Mfr # 60508
Zoro # G7412540
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60508
- Zoro # G7412540
- UPC # 754473605087
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Stay Clear Of Swing Radius |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Header Background Color | Black, Red |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Stay Clear Of Swing Radius, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MG-07-010)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (125116)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Reminder Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (17739LS)
- NMC Danger Overhead Crane Sign (D652PB)
- Brady Signs