Shop All Hot Surface, Temperature & Work Signs
Brady
Danger Sign, 10" H, 14" W, Polyester, Rectangle, English, 145172
Mfr # 145172
Zoro # G7404597
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Steam.
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145172
- Zoro # G7404597
- UPC # 754473145163
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Live Steam. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Header Background Color | Black, Red |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | No |
Header Legend Color | White |
Sign Legend Color | Black, Red |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Live Steam., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- LYLE Hot Surface Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU4-0030-RD_7X5 (LCU4-0030-RD_7X5)
- SIGNMISSION OSHA Caution Decal, Hot Work Area, 10in X 7in Decal, 7" H, 10" W, Landscape, Hot Work Area (OS-CS-D-710-L-19189)
- NMC Danger Hot Sign - Bilingual, ESD51PC (ESD51PC)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- Brady Signs