Shop All Radiation & Laser Signs
Brady
Danger Radiation Sign, 10 in H, 14 in W, Plastic, Rectangle, 26555
Mfr # 26555
Zoro # G8417713
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Operating. Protect Eyes And Skin From Beam.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 26555
- Zoro # G8417713
- UPC # 754473265557
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Radiation Sign |
Header | Danger |
Legend | Laser Operating. Protect Eyes And Skin From Beam. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Background Color | Black, Red |
Sign Legend Color | Black |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger Radiation Sign, Sign Subject Matter Laser Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Laser Operating. Protect Eyes And Skin From Beam., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in (LCU4-0196-ND_7X5)
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs) (48-22-8902B)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C660PB)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Bilingual, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-CR-D-710-L-10195)
- NMC Radiation Insert Dose Rate Sign (RI15)
- Brady Radiation & Laser Signs