Shop All No Smoking Signs
Brady
Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707
Mfr # 123707
Zoro # G7398647
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas Keep Fire Or Flame Away No Smoking
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123707
- Zoro # G7398647
- UPC # 754473793814
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | Flammable Gas Keep Fire Or Flame Away No Smoking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Background Color | Black, Red, White |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC (874-N5)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in (LCU4-0196-ND_7X5)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-900/S)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- BRADY Danger No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (42642)
- BRADY Danger No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, Spanish, 124018 (124018)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- NMC No Smoking (Graphic) Ohio Sign, M708PB (M708PB)
- Brady Signs