Shop All No Smoking Signs
Brady
Danger No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 84422
Mfr # 84422
Zoro # G8634950
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 84422
- Zoro # G8634950
- UPC # 754473844226
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | Lp Gas Storage No Smoking Or Open Flames Within 50 Ft. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Legend Style | Text |
OSHA Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black, Red |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- SAFETY WORKS 697410 Sun Shield, Polyurethane, Gray, Smoke Tint, For V-Gard Full-Brim Hat, TopGard Full-Brim Hat (281-SSE-FB)
- WERNER Permanent Roof Anchor, Double D-ring (A220300)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- BRADY Danger No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (42642)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- BRADY Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 40898 (40898)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- BRADY No Smoking Sign, 10" H, 7 in W, Rectangle, English, 118146 (118146)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- Brady Signs