Shop All No Smoking Signs
Brady
Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 25076
Mfr # 25076
Zoro # G7422289
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25076
- Zoro # G7422289
- UPC # 754473250768
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Background Color | Black, Red, White |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Header Legend Color | White |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Waste Oil Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16869)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42692 (42692)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- BRADY No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 123920 (123920)
- NMC No Smoking Including E Cigarettes Sign, N501PB (N501PB)
- Brady No Smoking Signs