Shop All No Smoking Signs
Brady
Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796
Mfr # 143796
Zoro # G8611458
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking. Oxygen In Use.
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 143796
- Zoro # G8611458
- UPC # 754473964443
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking. Oxygen In Use. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Background Color | Black, Red |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Black, Red |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black, Red |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking. Oxygen In Use., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- CONDOR Canvas Gloves, Cotton, S, White, PR (2UUH6)
- BRADY Danger No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, Spanish, 124018 (124018)
- BRADY No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 127999 (127999)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- BRADY Danger No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (42642)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707 (123707)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-DS-P-1824-V-1207)
- Brady Signs