Shop All No Smoking Signs
Brady
Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 40898
Mfr # 40898
Zoro # G8639537
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Battery Charging Emits Hydrogen Gas
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 40898
- Zoro # G8639537
- UPC # 754473408985
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking Battery Charging Emits Hydrogen Gas |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Double-Sided | No |
Header Background Color | Black, Red, White |
ANSI Compliant | Yes |
Header Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking Battery Charging Emits Hydrogen Gas, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Pendant Cover, Red (150587)
- APACHE Aluminum Pin Lug Set, 1-1/2" (97438100)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, WOMENS PR (A360-7.5M)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 83658 (83658)
- BRADY No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 127999 (127999)
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 123707 (123707)
- BRADY Safety Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 87796 (87796)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1301-RD_7X5 (U3-1301-RD_7X5)
- Brady Signs