Shop All No Smoking Signs
Brady
Danger No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 47010
Mfr # 47010
Zoro # G8476069
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking
- Height 10 in
- Sign Shape Rectangle
- Sign Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 47010
- Zoro # G8476069
- UPC # 754473470104
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Sign Legend Color | Black |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- JUSTRITE Replacement Carbon Filter with 40 Tags (28191)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- SKULLERZ BY ERGODYNE Bump Cap Insert, Insert, Fits Hat Size One Size Fits Most (8945FX)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143796 (143796)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- BRADY Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 40898 (40898)
- NMC Danger No Smoking Sign, DGA20PB (DGA20PB)
- Brady No Smoking Signs