Shop All Radiation & Laser Signs
Brady
Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260
Mfr # 25260
Zoro # G8610259
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25260
- Zoro # G8610259
- UPC # 754473252601
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Laser Sign |
Header | Danger |
Legend | Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Header Legend Color | White |
OSHA Compliant | Yes |
Double-Sided | No |
Header Background Color | Black, Red, White |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Danger Laser Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (E662843)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Aluminum, 10" H, 7" W, Portrait (OS-DS-A-710-V-1419)
- SIGNMISSION OSHA WARNING Sign, Radiation Warning W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" H, Portrait (OS-WS-P-710-V-13473)
- NMC Caution Laser Area Sign, 10 in Height, 14 in Width, Rigid Plastic (C544RB)
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-CS-D-35-L-19774-10PK)
- Brady Signs