Shop All Radiation & Laser Signs
Brady
Danger Laser Sign, 7 in H, 10 in W, Aluminum, Rectangle, 42835
Mfr # 42835
Zoro # G8476699
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42835
- Zoro # G8476699
- UPC # 754473428358
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Laser Sign |
Header | Danger |
Legend | Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Text Color | Black, Red |
Description
Danger Laser Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Grass (MISC-Grass)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- JAFRIB Attack Line Fire Hose, 50 ft. L, 300 psi (G50H15RY50N)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- NMC Caution Uv Light Do Not Look Directly At, 10 in Height, 14 in Width, Aluminum (C631AB)
- NMC Caution Radioactive Materials Sign, 10 in Height, 14 in Width, Rigid Plastic (C591RB)
- NMC Danger Laser Range In Use Do Not Enter Sign (D572AB)
- Brady Radiation & Laser Signs