Shop All Identification Labels
Brady
Danger Label, Instruction, 5 In. W, PK5, 86276
Mfr # 86276
Zoro # G4835223
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86276
- Zoro # G4835223
- UPC # 754473862763
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Moving Machinery Keep Hands & Feet Clear, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- BRADY Letter Label, S, Blk On Slvr, 1-1/2inH, PK25 (5900-S)
- BRADY (M) HMIG CHEM ID AS (46881)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- BRADY Blank Labels, Blank, 5 In. W, PK10 (3020-BLANK)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- NEVS No Butter/Margarine Label 1/2" x 1-1/2" (DIET-707)
- Brady Safety Labels