Shop All Identification Labels
Brady
Danger Label, Instruction, 5 In. W, PK5, 86274
Mfr # 86274
Zoro # G4835731
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86274
- Zoro # G4835731
- UPC # 754473862749
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Hands Away From Gears, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- 3M Tie-Off Adaptor (5900578)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BRADY Padlock Tag, Each (105722)
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- NMC Danger Acid Label, Pk5 (D5AP)
- Brady Identification Labels