Shop All Identification Labels
Brady
Danger Label, Instruction, 5 In. W, PK5, 86264
Mfr # 86264
Zoro # G4839046
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 3 1/2 in
- Height 5 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86264
- Zoro # G4839046
- UPC # 754473862640
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 7/200 in |
Description
Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Watch Your Hands And Fingers, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- DUNLOP Size 6 Unisex Steel Rubber Boot, Yellow (6123155)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- SLOGGERS Garden Shoe Sz 9 Black (5102BK09)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42293 (42293)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- AMERICAN LABELMARK CO LabelMaster® AL501 Standard Hazcom (THIS®) Label, 2" x 2", Paper, 500/Roll (AL501)
- Brady Identification Labels