Shop All Equipment & Container Labels
Brady
Danger Label, Instruction, 5 In. W, PK5, 86238
Mfr # 86238
Zoro # G4839064
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Danger High Voltage
- Material Vinyl
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86238
- Zoro # G4839064
- UPC # 754473862381
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage Entry By Authorized Personnel Only., Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144RGI/M)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65503 (65503)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-750-5PK (HWL-535-750-5PK)
- Brady Safety Labels