Shop All Identification Labels
Brady
Danger Label, Instruction, 3-1/2 In. H, PK5, 86127
Mfr # 86127
Zoro # G4835616
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86127
- Zoro # G4835616
- UPC # 754473861278
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Close Valve Unless Authorized, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83901 (83901)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- Brady Identification Labels