Shop All Equipment & Container Labels
Brady
Danger Label, Electrical Hazard, PK8, 21006LS
Mfr # 21006LS
Zoro # G3446292
product price: $25.19
/pk 8, $3.15/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Danger High Voltage
- Material Vinyl
- Legend/Background Color Black, White/Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 21006LS
- Zoro # G3446292
- UPC # 754473946418
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/1000 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Style Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (11-920)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Label, GHS Corrosive, Paper, 39/Sheet (118893)
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- BRADY Label, GHS Corrosive, Vinyl, 4/Sheet (118841)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- Brady Equipment & Container Labels