Shop All Equipment & Container Labels
Brady
Danger Label, Electrical Hazard, PK8, 21001LS
Mfr # 21001LS
Zoro # G3111841
product price: $33.55
/pk 8, $4.19/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Danger 120 Volts
- Material Vinyl
- Legend/Background Color Black, White/Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 21001LS
- Zoro # G3111841
- UPC # 754473946371
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/1000 in |
Description
Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 120 Volts, Sign Legend Style Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- LYLE Compact Car Parking Sign, 18" x 12, T1-5296-EG_12x18 (T1-5296-EG_12x18)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- Brady Equipment & Container Labels